Motion
7005-12-27-ZN
7005-12-27-ZN 12MJ-27MM STRAIGHT ZINC N
Mi Item #12088617
MFR #7005-12-27-ZN
Price$108.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-12-27-ZN 12MJ-27MM STRAIGHT ZINC N
Mi Item #12088617
MFR #7005-12-27-ZN

Mfr description
7005-12-27-ZN 12MJ-27MM STRAIGHT ZINC N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.53/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 27 mm
  • End 2 Size
    3/4 in, 27 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    1-1/16-12 UN, M27X2.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)