Motion
7005-16-33-SS
7005-16-33-SS 16MJ-33MM STRAIGHT STNLS
Mi Item #12088620
MFR #7005-16-33-SS
Price$435.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-16-33-SS 16MJ-33MM STRAIGHT STNLS
Mi Item #12088620
MFR #7005-16-33-SS

Mfr description
7005-16-33-SS 16MJ-33MM STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.23/each

Specifications

Dimensions

  • End 1 Size
    1 in, 33 mm
  • End 2 Size
    1 in, 33 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    1-5/16-12 UN, M33X2.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    1-5/16-12 UN, M33X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)