Motion
7007-04-L06-12-SS

BRENNAN INDUSTRIES INC
7007-04-L06-12-SS

7007-04-L06-12-SS 04MJ-12FMMS STRAIGHT S
Mi Item #12088649
MFR #7007-04-L06-12-SS
Price$14.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-04-L06-12-SS

7007-04-L06-12-SS 04MJ-12FMMS STRAIGHT S
Mi Item #12088649
MFR #7007-04-L06-12-SS

Mfr description
7007-04-L06-12-SS 04MJ-12FMMS STRAIGHT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 6 mm
  • End 2 Size
    1/4 in, 6 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)