Specifications
Dimensions
- End 1 Size1-1/4 in, 38 mm
- End 2 Size1-1/4 in, 38 mm
- Hex Body50.0
- Overall Length70.3
- Thread Depth27.4
- Thread Size 2M52X2.0
Details
- Adapter TypeStraight
- End 1 StyleFemale Metric Swivel, Male JIC
- End 1 Thread1-5/8-12 UN, M52X2.0
- End 2 StyleFemale Metric Swivel, Male JIC
- End 2 Thread1-5/8-12 UN, M52X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Seal MaterialNBR
- Series7007_DIN HEAVY
- ShapeSTRAIGHT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)