Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Thread7/16-20 UNF, G - 1/4-19
- End 2 StyleMale JIC, Male JIS
- End 2 Thread7/16-20 UNF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7008
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)