Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Thread7/8-14 UNF, G - 5/8-14
- End 2 StyleMale JIC, Male JIS
- End 2 Thread7/8-14 UNF, G - 5/8-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7008
Overview
Mfr description
7008-F-10-10-SS 10MJ-10FJIS STRAIGHT RIG