Motion
7009-16-33-SS
7009-16-33-SS 16MJ-33MK MALE KOMATSU STR
Mi Item #12088672
MFR #7009-16-33-SS
Price$170.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7009-16-33-SS 16MJ-33MK MALE KOMATSU STR
Mi Item #12088672
MFR #7009-16-33-SS

Mfr description
7009-16-33-SS 16MJ-33MK MALE KOMATSU STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.83/each

Specifications

Dimensions

  • End 1 Size
    1 in, 33 mm
  • End 2 Size
    1 in, 33 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    1-5/16-12 UN, M33X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    1-5/16-12 UN, M33X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)