Motion
7009-F-06-18-SS

BRENNAN INDUSTRIES INC
7009-F-06-18-SS

7009-F-06-18-SS 06MJ-18FK FEMALE KOMATSU
MI ITEM #12088675
MFR #7009-F-06-18-SS
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7009-F-06-18-SS

7009-F-06-18-SS 06MJ-18FK FEMALE KOMATSU
MI ITEM #12088675
MFR #7009-F-06-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 18 mm
  • End 2 Size
    3/8 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    9/16-18 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    9/16-18 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7009

Overview

Mfr description
7009-F-06-18-SS 06MJ-18FK FEMALE KOMATSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought