Motion
7009-F-12-30-SS

BRENNAN INDUSTRIES INC
7009-F-12-30-SS

7009-F-12-30-SS 12MJ-30FK FEMALE KOMATSU
Mi Item #12088679
MFR #7009-F-12-30-SS
Price$128.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7009-F-12-30-SS

7009-F-12-30-SS 12MJ-30FK FEMALE KOMATSU
Mi Item #12088679
MFR #7009-F-12-30-SS

Mfr description
7009-F-12-30-SS 12MJ-30FK FEMALE KOMATSU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.63/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 30 mm
  • End 2 Size
    3/4 in, 30 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    1-1/16-12 UN, M30X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    1-1/16-12 UN, M30X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)