Motion
7009-F-16-33-SS

BRENNAN INDUSTRIES INC
7009-F-16-33-SS

7009-F-16-33-SS 16MJ-33FK FEMALE KOMATSU
MI ITEM #12088680
MFR #7009-F-16-33-SS
Price$294.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7009-F-16-33-SS

7009-F-16-33-SS 16MJ-33FK FEMALE KOMATSU
MI ITEM #12088680
MFR #7009-F-16-33-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.30/each

Specifications

Dimensions

  • End 1 Size
    1 in, 33 mm
  • End 2 Size
    1 in, 33 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    1-5/16-12 UN, M33X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    1-5/16-12 UN, M33X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7009

Overview

Mfr description
7009-F-16-33-SS 16MJ-33FK FEMALE KOMATSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought