Motion
7012-04-08
7012-04-08 04MJ-08MBSPP ORR STRAIGHT. OR
Mi Item #12088687
MFR #7012-04-08
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-04-08 04MJ-08MBSPP ORR STRAIGHT. OR
Mi Item #12088687
MFR #7012-04-08

Mfr description
7012-04-08 04MJ-08MBSPP ORR STRAIGHT. OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)