Motion
7014-08-12-O
7014-08-12-O 08MJ-12MBSPPOR B2351 STRAIG
MI ITEM #12088715
MFR #7014-08-12-O
Your Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7014-08-12-O 08MJ-12MBSPPOR B2351 STRAIG
MI ITEM #12088715
MFR #7014-08-12-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.18/each(List $48.27)

Overview

Mfr description
7014-08-12-O 08MJ-12MBSPPOR B2351 STRAIG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    3/4-16 UNF, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    3/4-16 UNF, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7014
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text