Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread7/16-20 UNF, G - 1/8-28
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread7/16-20 UNF, G - 1/8-28
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7022
Overview
Mfr description
7022-04-02-SS 04FJS-02MBSPP STRAIGHT STN