Overview
Mfr description
7022-04-04-BS 04FJS-04MBSPP STRAIGHT WIT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF, G - 1/4-19
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF, G - 1/4-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7022
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data