Motion
7022-08-06-ED-SS

BRENNAN INDUSTRIES INC
7022-08-06-ED-SS

7022-08-06-ED-SS 08FJS-06MBSPP ED STRAIG
MI ITEM #12088742
MFR #7022-08-06-ED-SS
List Price$275.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7022-08-06-ED-SS

7022-08-06-ED-SS 08FJS-06MBSPP ED STRAIG
MI ITEM #12088742
MFR #7022-08-06-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.88/each for your price

Overview

Mfr description
7022-08-06-ED-SS 08FJS-06MBSPP ED STRAIG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    3/4-16 UNF, G - 3/8-19
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, G - 3/8-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7022
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text