Overview
Mfr description
7022-08-06-SS 08FJS-06MBSPP STRAIGHT STN
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF, G - 3/8-19
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7022
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data