Motion
7022-08-12-SS
Elbow & Straight Adapters - Connector
Mi Item #12088748
MFR #7022-08-12-SS
Price$393.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Connector
Mi Item #12088748
MFR #7022-08-12-SS

Mfr description
7022-08-12-SS 08FJS-12MBSPP STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.78/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    G-3/4-14

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female JIC Swivel x Male BSPP
  • Connection Type
    SAE J514 37° Flare Swivel Male BSPP Port/Line Connector
  • Description Keyword
    Connector
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-3/4-14
  • Manufacturer Catalog Number
    7022-08-12-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Seal Material
    BSPP
  • Series
    7022
  • Shape
    STRAIGHT
  • Type
    Swivel Male
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)