Motion
7022-10-08-ED-SS

BRENNAN INDUSTRIES INC
7022-10-08-ED-SS

7022-10-08-ED-SS 10FJS-08MBSPP ED STRAIG
MI ITEM #12088751
MFR #7022-10-08-ED-SS
Price$365.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7022-10-08-ED-SS

7022-10-08-ED-SS 10FJS-08MBSPP ED STRAIG
MI ITEM #12088751
MFR #7022-10-08-ED-SS

Mfr description
7022-10-08-ED-SS 10FJS-08MBSPP ED STRAIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.78/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    7/8-14 UNF, G - 1/2-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    7/8-14 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)