Motion
7022-10-12-ED-SS

BRENNAN INDUSTRIES INC
7022-10-12-ED-SS

7022-10-12-ED-SS 10FJS-12MBSPP ED STRAIG
MI ITEM #12088755
MFR #7022-10-12-ED-SS
List Price$407.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7022-10-12-ED-SS

7022-10-12-ED-SS 10FJS-12MBSPP ED STRAIG
MI ITEM #12088755
MFR #7022-10-12-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$407.39/each for your price

Overview

Mfr description
7022-10-12-ED-SS 10FJS-12MBSPP ED STRAIG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 3/4-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 3/4-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7022
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text