Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread1-5/8-12 UN, G - 1-1/4-11
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread1-5/8-12 UN, G - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7022
Overview
Mfr description
7022-20-20-SS 20FJS-20MBSPP STRAIGHT STN