Overview
Mfr description
7022-24-24-ED-SS 24FJS-24MBSPP ED STRAIG
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN, G - 1-1/2-11
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12 UN, G - 1-1/2-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7022
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data