Motion
7022-24-24-SS
7022-24-24-SS 24FJS-24MBSPP STRAIGHT STN
Mi Item #12088774
MFR #7022-24-24-SS
Price$1,296.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-24-24-SS 24FJS-24MBSPP STRAIGHT STN
Mi Item #12088774
MFR #7022-24-24-SS

Mfr description
7022-24-24-SS 24FJS-24MBSPP STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.69/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    1-7/8-12 UN, G - 1-1/2-11
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    1-7/8-12 UN, G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)