Motion
7023-04-04-SS
7023-04-04-SS 04FJS-04FBSPPS STRAIGHT ST
Mi Item #12088776
MFR #7023-04-04-SS
Price$73.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7023-04-04-SS 04FJS-04FBSPPS STRAIGHT ST
Mi Item #12088776
MFR #7023-04-04-SS

Mfr description
7023-04-04-SS 04FJS-04FBSPPS STRAIGHT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.51/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Female JIC Swivel
  • End 1 Thread
    7/16-20 UNF, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Female JIC Swivel
  • End 2 Thread
    7/16-20 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)