Overview
Mfr description
7023-06-08-SS 06FJS-08FBSPPS STRAIGHT ST
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Female JIC Swivel
- End 1 Size1/2 in, 3/8 in
- End 1 Thread9/16-18 UNF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Female JIC Swivel
- End 2 Size1/2 in, 3/8 in
- End 2 Thread9/16-18 UNF, G - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data