Motion
7025-06-22-SS
7025-06-22-SS 06FJS-22MM STRAIGHT STNLS
MI ITEM #12088790
MFR #7025-06-22-SS
List Price$131.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7025-06-22-SS 06FJS-22MM STRAIGHT STNLS
MI ITEM #12088790
MFR #7025-06-22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.14/each for your price

Overview

Mfr description
7025-06-22-SS 06FJS-22MM STRAIGHT STNLS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Metric
  • End 1 Size
    3/8 in, 22 mm
  • End 1 Thread
    9/16-18 UNF, M22X1.5
  • End 2 Style
    Female JIC Swivel, Male Metric
  • End 2 Size
    3/8 in, 22 mm
  • End 2 Thread
    9/16-18 UNF, M22X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought