Motion
7025-10-22-BS
7025-10-22-BS 10FJS-22MM STRAIGHT WITH B
Mi Item #12088807
MFR #7025-10-22-BS
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7025-10-22-BS 10FJS-22MM STRAIGHT WITH B
Mi Item #12088807
MFR #7025-10-22-BS

Mfr description
7025-10-22-BS 10FJS-22MM STRAIGHT WITH B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 22 mm
  • End 2 Size
    5/8 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Metric
  • End 1 Thread
    7/8-14 UNF, M22X1.5
  • End 2 Style
    Female JIC Swivel, Male Metric
  • End 2 Thread
    7/8-14 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)