Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Thread3/8-18 NPTF, R - 1/4-19
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Thread3/8-18 NPTF, R - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7030
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)