Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Thread1-1/2-11-1/2 NPTF, R - 1-1/2-11
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Thread1-1/2-11-1/2 NPTF, R - 1-1/2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7030
Overview
Mfr description
7030-24-24-SS 24MP-24MBSPT STRAIGHT HEX