Overview
Mfr description
7032-02-04-SS 02MP-04MBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/4 in, 1/8 in
- End 1 Thread1/8-27 NPTF, G - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/8-27 NPTF, G - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7032
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data