Motion
7032-06-04-SS
7032-06-04-SS 06MP-04MBSPP STRAIGHT STNL
MI ITEM #12088835
MFR #7032-06-04-SS
List Price$139.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-06-04-SS 06MP-04MBSPP STRAIGHT STNL
MI ITEM #12088835
MFR #7032-06-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.62/each for your price

Overview

Mfr description
7032-06-04-SS 06MP-04MBSPP STRAIGHT STNL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    3/8-18 NPTF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    3/8-18 NPTF, G - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text