Overview
Mfr description
7032-12-10-BS 12MP-10MBSPP STRAIGHT WITH
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size3/4 in, 5/8 in
- End 1 Thread3/4-14 NPTF, G - 5/8-14
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size3/4 in, 5/8 in
- End 2 Thread3/4-14 NPTF, G - 5/8-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7032
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data