Motion
7032-12-16-BS
7032-12-16-BS 12MP-16MBSPP STRAIGHT WITH
Mi Item #12088861
MFR #7032-12-16-BS
Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-12-16-BS 12MP-16MBSPP STRAIGHT WITH
Mi Item #12088861
MFR #7032-12-16-BS

Mfr description
7032-12-16-BS 12MP-16MBSPP STRAIGHT WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.06/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    3/4-14 NPTF, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    3/4-14 NPTF, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)