Motion
7032-16-20-SS
7032-16-20-SS 16MP-20MBSPP STRAIGHT STNL
MI ITEM #12088873
MFR #7032-16-20-SS
List Price$566.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-16-20-SS 16MP-20MBSPP STRAIGHT STNL
MI ITEM #12088873
MFR #7032-16-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$566.16/each for your price

Overview

Mfr description
7032-16-20-SS 16MP-20MBSPP STRAIGHT STNL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-11-1/2 NPTF, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-11-1/2 NPTF, G - 1-1/4-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text