Motion
7032-20-20-SS-BS

BRENNAN INDUSTRIES INC
7032-20-20-SS-BS

Elbow & Straight Adapters - Adapter
Mi Item #12088880
MFR #7032-20-20-SS-BS
Price$600.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7032-20-20-SS-BS

Elbow & Straight Adapters - Adapter
Mi Item #12088880
MFR #7032-20-20-SS-BS

Mfr description
7032-20-20-SS-BS 20MP-20MBSPP STRAIGHT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.30/each

Specifications

Dimensions

  • Hex Body
    1.9690 in
  • Hex Size
    1.9690 in
  • Thread Size 2
    G-1-1/4-11

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male BSPP Type (D) (Port/Line)
  • Connection Type
    SAE J476 Pipe BSPP Type (D) Bonded Seal Port/Line Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-1-1/4-11
  • Manufacturer Catalog Number
    7032-20-20-SS-BS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    103.42 bar, 1500 psi
  • Seal Material
    NBR
  • Series
    7032_BS
  • Shape
    STRAIGHT
  • Type
    Pipe BSPP Type (D) Bonded Seal Port/Line Adapter
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)