Specifications
Dimensions
- End 1 Size2-1/2 in
- End 2 Size2-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread2-1/2-8 NPTF, G - 2-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread2-1/2-8 NPTF, G - 2-1/2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7032
Overview
Mfr description
7032-40-40 40MP-40MBSPP STRAIGHT