Overview
Mfr description
7033-06-04-SS 06MP-04FBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/4 in, 3/8 in
- End 1 Thread3/8-18 NPTF, G - 1/4-19
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread3/8-18 NPTF, G - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7033
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data