Motion
7033-20-20-SS
Elbow & Straight Adapters - Adapter
Mi Item #12088913
MFR #7033-20-20-SS
Price$980.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #12088913
MFR #7033-20-20-SS

Mfr description
7033-20-20-SS 20MP-20FBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.36/each

Specifications

Dimensions

  • Hex Body
    2.0000 in
  • Hex Size
    2.0000 in
  • Thread Size 2
    G-1-1/4-11

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female BSPP
  • Connection Type
    SAE J476 Pipe Female BSPP Port Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Female BSPP
  • End 2 Thread
    G-1-1/4-11
  • Manufacturer Catalog Number
    7033-20-20-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Seal Material
    BSPP
  • Series
    7033
  • Shape
    STRAIGHT
  • Type
    Pipe Female BSPP Port Adapter
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)