Motion
7033-24-24-SS
7033-24-24-SS 24MP-24FBSPP STRAIGHT STNL
Mi Item #12088914
MFR #7033-24-24-SS
Price$1,237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-24-24-SS 24MP-24FBSPP STRAIGHT STNL
Mi Item #12088914
MFR #7033-24-24-SS

Mfr description
7033-24-24-SS 24MP-24FBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.97/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF, G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF, G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)