Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1-1/2-11-1/2 NPTF, G - 2-11
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1-1/2-11-1/2 NPTF, G - 2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7033
Overview
Mfr description
7033-24-32-SS 24MP-32FBSPP STRAIGHT STNL