Motion
7033-32-32-SS
7033-32-32-SS 32MP-32FBSPP STRAIGHT STNL
MI ITEM #12088916
MFR #7033-32-32-SS
List Price$1,818.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-32-32-SS 32MP-32FBSPP STRAIGHT STNL
MI ITEM #12088916
MFR #7033-32-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,818.61/each for your price

Overview

Mfr description
7033-32-32-SS 32MP-32FBSPP STRAIGHT STNL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    2 in
  • End 1 Thread
    2-11-1/2 NPTF, G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    2 in
  • End 2 Thread
    2-11-1/2 NPTF, G - 2-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text