Overview
Mfr description
7033-40-40 40MP-40FBSPP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Size2-1/2 in
- End 1 Thread2-1/2-8 NPTF, G - 2-1/2-11
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Size2-1/2 in
- End 2 Thread2-1/2-8 NPTF, G - 2-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7033
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data