Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1/4-18 NPTF, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1/4-18 NPTF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7034
Overview
Mfr description
7034-04-06-SS 04MP-06FBSPPS STRAIGHT. FB