Overview
Mfr description
7034-06-08-SS 06MP-08FBSPPS STRAIGHT. FB
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/8-18 NPTF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/8-18 NPTF, G - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7034
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data