Motion
7034-16-16-SS
7034-16-16-SS 16MP-16FBSPPS STRAIGHT. FB
MI ITEM #12088931
MFR #7034-16-16-SS
List Price$818.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7034-16-16-SS 16MP-16FBSPPS STRAIGHT. FB
MI ITEM #12088931
MFR #7034-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$818.62/each for your price

Overview

Mfr description
7034-16-16-SS 16MP-16FBSPPS STRAIGHT. FB

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2 NPTF, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF, G - 1-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text