Motion
7037-08-S16-24
7037-08-S16-24 08MP-24FMS STRAIGHT
MI ITEM #12088937
MFR #7037-08-S16-24
Price$89.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7037-08-S16-24 08MP-24FMS STRAIGHT
MI ITEM #12088937
MFR #7037-08-S16-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 16 mm
  • End 2 Size
    1/2 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, M24X1.5
  • End 2 Style
    Female Metric Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, M24X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7037

Overview

Mfr description
7037-08-S16-24 08MP-24FMS STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought