Motion
7039-06-06-SS
7039-06-06-SS 06MBSPT-06FBSPPS STRAIGHT.
Mi Item #12088944
MFR #7039-06-06-SS
Price$373.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7039-06-06-SS 06MBSPT-06FBSPPS STRAIGHT.
Mi Item #12088944
MFR #7039-06-06-SS

Mfr description
7039-06-06-SS 06MBSPT-06FBSPPS STRAIGHT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.87/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 3/8-19, R - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 3/8-19, R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)