Motion
7039-12-12-SS
7039-12-12-SS 12MBSPT-12FBSPPS STRAIGHT.
Mi Item #12088948
MFR #7039-12-12-SS
Price$576.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7039-12-12-SS 12MBSPT-12FBSPPS STRAIGHT.
Mi Item #12088948
MFR #7039-12-12-SS

Mfr description
7039-12-12-SS 12MBSPT-12FBSPPS STRAIGHT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.00/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 3/4-14, R - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 3/4-14, R - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)