Motion
7039-32-32-SS
7039-32-32-SS 32MBSPT-32FBSPPS STRAIGHT.
MI ITEM #12088955
MFR #7039-32-32-SS
List Price$2,090.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7039-32-32-SS 32MBSPT-32FBSPPS STRAIGHT.
MI ITEM #12088955
MFR #7039-32-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,090.88/each for your price

Overview

Mfr description
7039-32-32-SS 32MBSPT-32FBSPPS STRAIGHT.

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    2 in
  • End 1 Thread
    G - 2-11, R - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    2 in
  • End 2 Thread
    G - 2-11, R - 2-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text