Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 1 Thread1/8-27 NPTF, R - 1/8-28
- End 2 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 2 Thread1/8-27 NPTF, R - 1/8-28
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series7040
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)