Overview
Mfr description
7040-12-08-SS 12FP-08MBSPT STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 1 Size1/2 in, 3/4 in
- End 1 Thread3/4-14 NPTF, R - 1/2-14
- End 2 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 2 Size1/2 in, 3/4 in
- End 2 Thread3/4-14 NPTF, R - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7040
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data